- A Cross Section
- 86" Outside Length
- Non-Cogged
- 1/2" Cross Section Width
- Made of Neoprene
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Cross Section Style | A |
| Belt Match | 1 |
| Cross Section Height | 5/16 in |
| Material | Neoprene |
| Outside Length | 86 in |
| No. of Ribs | 1 |
| Datum Length | 85.3 in |
| Belt Size | A |
| Cross Section Width | 1/2 in |
| Inch/Metric | Inch |
| Approximate Inside Length | 84 in |
| Belt Style | Non-Cogged |
| Rib Width | 0.5 in |
| Weight | 0.53 LB |
| EAN or UPC | 782475066414 |

