- Size 9SC Spacer Hub
- 15/16" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| RPM [Max] | 3750 rpm |
| Outside Dia. | 3.625 in |
| Bore Size | 0.9375 in |
| Coupling Size | 9SC |
| Size of Cap Screws | 3/8" x 2 3/4" |
| Material | Steel |
| Length | 1 31/32 in |
| No. of Cap Screws | 4 |
| Weight | 4.2 LB |
| EAN or UPC | 782475875504 |

