- 9 Grooves
- 24.4 in Outside Diameter
- C Belt Size
- M Bushing Required
| C Pitch Dia. | 24.4 in |
| Outside Dia. | 24.4 in |
| Bushing Type | QD |
| Length Through Bore | 6.75 in |
| Inch/Metric | Inch |
| Bushing Series | M |
| Material | Cast Iron |
| Belt Size | C |
| Overall Length | 9.375 in |
| No. of Grooves | 9 |
| Weight | 170.0 LB |
| EAN or UPC | 775829211967 |

