- Tapered Bushing Reducer
- Torque Arm Drive Type
- Taper Bushed Output
- 24.97:1 Ratio
- 8407 Unit Size
| Mfr. Unit Size | 8407 |
| Drive Type | Torque Arm |
| Output Style | Taper Bushed |
| Weight | 511.0 LB |
| EAN or UPC | 782477135866 |
| Mfr. Unit Size | 8407 |
| Drive Type | Torque Arm |
| Output Style | Taper Bushed |
| Weight | 511.0 LB |
| EAN or UPC | 782477135866 |