- Shaft Mount Reducer
- Screw Conveyor Drive Type
- All Output
- 15:1 Ratio
- SCXT4 Unit Size
| Output Style | All |
| Mfr. Unit Size | SCXT4 |
| Drive Type | Screw Conveyor |
| Weight | 153.0 LB |
| EAN or UPC | 782475004485 |
| Output Style | All |
| Mfr. Unit Size | SCXT4 |
| Drive Type | Screw Conveyor |
| Weight | 153.0 LB |
| EAN or UPC | 782475004485 |