Skip to content Skip to navigation menu
Dodge963781

963781

Shaft Mount Reducer
Item #105448516
  • Shaft Mount Reducer
  • Hydroil Drive Type
  • HXT5 Unit Size
  • 15:1 Ratio
  • Straight Bore Output Style
Dodge963781
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • Hydroil Drive Type
  • HXT5 Unit Size
  • 15:1 Ratio
  • Straight Bore Output Style
Drive Type Hydroil
Mfr. Unit Size HXT5
Output Style Straight Bore
Ratio 15:1
Weight 215.0 LB
EAN or UPC 782475004362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison