- 8" Outside Diameter
- 2" Face Width
- Crown Face Split Pulley
- SF Bushing Required
- 1/2" to 2 7/16" Bore Range
| Face Type | Crown Face |
| Lagging Groove Type | None |
| Has Lagging | No |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Outside Dia. | 8 in |
| Bushing Series | SF |
| Pulley Type | Split |
| Bore Range [Max] | 2.4375 in |
| Lagging Type | None |
| Weight | 5.33 LB |
| EAN or UPC | 782475129188 |

