- 8VX Cross Section
- 190" Outside Length
- Cogged
- 1" Cross Section Width
- Made of Neoprene
features
- Oil-resistant and static conducting
- Permits compact, lighter weight drives
- High strength tension member delivers maximum power with minimum stretch
- Built for long term dimensional stability
- Molded cog construction under 200" belt length
- Cogged
| Inch/Metric | Inch |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Rib Width | 1 in |
| Belt Match | 1 |
| Cross Section Height | 29/32 in |
| Outside Length | 190 in |
| Belt Size | 8V |
| Belt Cross Section Style | 8VX |
| Material | Neoprene |
| Cross Section Width | 1 in |
| Weight | 5.81 LB |
| EAN or UPC | 782475061006 |

