- 8V Cross Section
- 375" Outside Length
- Non-Cogged
- 1" Cross Section Width
- Made of Neoprene
features
- Oil-resistant and static conducting
- Permits compact, lighter weight drives
- High strength tension member delivers maximum power with minimum stretch
- Built for long term dimensional stability
- Molded cog construction under 200" belt length
| Cross Section Width | 1 in |
| Inch/Metric | Inch |
| Outside Length | 375 in |
| Belt Match | 1 |
| Material | Neoprene |
| Belt Size | 8V |
| No. of Ribs | 1 |
| Rib Width | 1 in |
| Belt Cross Section Style | 8V |
| Belt Style | Non-Cogged |
| Cross Section Height | 29/32 in |
| Weight | 12.6 LB |
| EAN or UPC | 782475060740 |

