- Size 8S Coupling Flange
- Bored to 1 1/16"
features
- Provides clean, quiet performance
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
compliances
- 0
| Outside Dia. | 5.45 in |
| Length Through Bore | 2.09375 in |
| Material | Cast Iron |
| Set Screw | Yes |
| Bore Size | 1.0625 in |
| RPM [Max] | 4,500 rpm |
| Hub Dia. | 3 1/4 in |
| Hub Length | 3/4 in |
| Coupling Size | 8S |
| Lock Type | Setscrew |
| Keyway Size | 1/4 x 1/8 |
| Weight | 4.4 LB |
| EAN or UPC | 782475873982 |

