- 8 Grooves
- 40.6 in Outside Diameter
- D Belt Size
- N Bushing Required
| Bushing Type | QD |
| Bushing Series | N |
| Outside Dia. | 40.6 in |
| D Pitch Dia. | 40.6 in |
| No. of Grooves | 8 |
| Material | Cast Iron |
| Overall Length | 11.8125 in |
| Belt Size | D |
| Length Through Bore | 8.125 in |
| Weight | 731.0 LB |
| EAN or UPC | 782475160945 |

