- 8 Grooves
- 27.6 in Outside Diameter
- D Belt Size
- M Bushing Required
| Bushing Series | M |
| Outside Dia. | 27.6 in |
| Belt Size | D |
| Bushing Type | QD |
| D Pitch Dia. | 27.6 in |
| Length Through Bore | 6.75 in |
| Material | Cast Iron |
| No. of Grooves | 8 |
| Overall Length | 11.8125 in |
| Weight | 409.0 LB |
| EAN or UPC | 782475160921 |

