- 8 Grooves
- 7.4" Outside Diameter
- C Belt Size
- SF Bushing Required
- 1/2" to 2 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| M | 4 in |
| K (in) | 3.06 in |
| Overall Length | 8.37 in |
| Outside Dia. | 7.4 in |
| Bushing Series | SF |
| No. of Grooves | 8 |
| C Pitch Dia. | 7 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| Length Through Bore | 2.06 in |
| Inch/Metric | Inch |
| Belt Size | C |
| Type | A1 |
| Bore Range [Max] | 2.9375 in |
| Weight | 29.81 LB |
| EAN or UPC | 782475159659 |

