- 8 Grooves
- 24.4" Outside Diameter
- C Belt Size
- J Bushing Required
- 1 1/2" to 4 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | C |
| Bore Range [Max] | 4.5 in |
| No. of Grooves | 8 |
| Type | D3 |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 4.63 in |
| Bushing Type | QD |
| Overall Length | 8.41 in |
| Inch/Metric | Inch |
| K (in) | 0.04 in |
| Material | Cast Iron |
| M | 1.56 in |
| Bushing Series | J |
| C Pitch Dia. | 24 in |
| Belt Match | 1, 8 |
| Outside Dia. | 24.4 in |
| Weight | 189.7 LB |
| EAN or UPC | 782475159796 |

