- 8 Grooves
- 18.4" Outside Diameter
- C Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Overall Length | 8.37 in |
| Length Through Bore | 3.75 in |
| Bore Range [Min] | 1 in |
| C Pitch Dia. | 18 in |
| Type | A3 |
| No. of Grooves | 8 |
| Bushing Type | QD |
| M | 3.63 in |
| Outside Dia. | 18.4 in |
| Material | Cast Iron |
| Belt Match | 1, 8 |
| Bore Range [Max] | 4 in |
| Bushing Series | F |
| Belt Size | C |
| K (in) | 2.2 in |
| Weight | 129.0 LB |
| EAN or UPC | 782475159772 |

