- 8 Grooves
- 6 3/4" Outside Diameter
- B (5L) Belt Size
- 2517 Bushing Required
- 1/2" to 2 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | 2517 |
| Type | A1 |
| Outside Dia. | 6.75 in |
| Belt Size | B, 5L |
| Bore Range [Min] | 0.5 in |
| B (5L) Pitch Dia. | 6.4 in |
| E (Knuckle Width) | 1.87 in |
| Length Through Bore | 1.75 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.5 in |
| No. of Grooves | 8 |
| M | 2.62 in |
| Belt Match | 1, 8 |
| Bushing Type | Taperlock |
| Overall Length | 6.25 in |
| Weight | 28.98 LB |
| EAN or UPC | 782475089512 |

