- 8 Grooves
- 30.35" Outside Diameter
- B (5L) Belt Size
- 3535 Bushing Required
- 1 3/16" to 3 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | A3 |
| Bushing Series | 3535 |
| Belt Size | B, 5L |
| B (5L) Pitch Dia. | 30 in |
| Overall Length | 6.25 in |
| Outside Dia. | 30.35 in |
| Bore Range [Max] | 3.5 in |
| Bore Range [Min] | 1.1875 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.75 in |
| Belt Match | 1, 8 |
| No. of Grooves | 8 |
| Length Through Bore | 3.5 in |
| M | 2 in |
| Bushing Type | Taperlock |
| Weight | 148.0 LB |
| EAN or UPC | 782475089628 |

