- Size 8B Coupling Flange
- Using Series SH QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Bore Range [Max] | 1.6875 in |
| Coupling Size | 8B |
| Outside Dia. | 5.45 in |
| Bushing Type | QD |
| RPM [Max] | 4,500 rpm |
| Bushing Series | SH |
| Length | 1.310 in |
| Material | Cast Iron |
| Input Bore Range | 1/2" to 1 11/16" |
| Weight | 3.17 LB |
| EAN or UPC | 782475872626 |

