
- 5 mm Pitch
- 25 mm Width
- 890 mm Pitch Length
- 178 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
Pitch | 5 mm |
Belt Style | Single Sided |
Weight | 0.21 LB |
EAN or UPC | 782475701445 |
