- 80 Single Strand Chain, 80 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 25.471 in |
| Hub Dia. | 6 3/8 in |
| Chain No. | 80 |
| Hub Length Thru | 1 1/32 in |
| Length Through Bore | 2.625 in |
| Material | Steel |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 26.05 in |
| Bore Range [Max] | 4.375 in |
| Sprocket Style | C |
| No. of Teeth | 80 |
| Bore Range [Min] | 1.4375 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 89.9 LB |
| EAN or UPC | 782475238446 |

