- 80 Single Strand Chain, 70 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 3.5 in |
| Sprocket Style | C |
| Pitch Diameter | 22.289 in |
| Length Through Bore | 2.625 in |
| Material | Steel |
| Outside Dia. | 22.83 in |
| Hub Dia. | 6 3/8 in |
| Hub Length Thru | 1 1/32 in |
| Bore Range [Min] | 1 in |
| Chain No. | 80 |
| No. of Teeth | 70 |
| Weight | 75.7 LB |
| EAN or UPC | 782475231362 |

