- # 80 Single Strand
- 48 Teeth
- Without Hardened Teeth
- 2517 Taperlock Bushing Required
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Length Through Bore | 1.75 in |
| Type | B |
| Bushing Series | 2517 |
| Hub Dia. | 4 1/4 in |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 15.29 in |
| Chain No. | 80 |
| Material | Steel |
| No. of Teeth | 48 |
| Sprocket Style | B |
| Bushing Bore [Max] | 2.5 in |
| Bushing Type | Taperlock |
| Outside Dia. | 15.857 in |
| Weight | 34.6 LB |
| EAN or UPC | 782475049493 |

