Skip to content Skip to navigation menu
Taperlock Sprocket

80BTL44 2517

Taperlock Sprocket
Item #103617051
  • # 80 Single Strand
  • 44 Teeth
  • Without Hardened Teeth
  • 2517 Taperlock Bushing Required
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • # 80 Single Strand
  • 44 Teeth
  • Without Hardened Teeth
  • 2517 Taperlock Bushing Required
No. of Teeth 44
Bushing Bore [Max] 2.5 in
Chain No. 80
Sprocket Style B
Material Steel
Type B
Length Through Bore 1.75 in
No. of Strands Across 1
Bushing Type Taperlock
Hardened Teeth Without Hardened Teeth
Pitch Diameter 14.018 in
Inch/Metric Inch
Width Across Teeth 0.575 in
Outside Dia. 14.582 in
Hub Dia. 4 1/4 in
Bushing Bore [Min] 0.5 in
Chain Pitch 1 in
Bushing Series 2517
Weight 26.56 LB
EAN or UPC 782475597352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison