- # 80 Single Strand
- 39 Teeth
- Without Hardened Teeth
- 2517 Taperlock Bushing Required
| Length Through Bore | 1.75 in |
| Bushing Series | 2517 |
| No. of Teeth | 39 |
| Pitch Diameter | 12.428 in |
| Bushing Bore [Max] | 2.5 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Steel |
| Width Across Teeth | 0.575 in |
| Bushing Type | Taperlock |
| Bushing Bore [Min] | 0.5 in |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Outside Dia. | 12.987 in |
| Type | B |
| Weight | 21.14 LB |
| EAN or UPC | 782475597369 |

