- # 80 Single Strand
- 36 Teeth
- Without Hardened Teeth
- 3020 Taperlock Bushing Required
| Bushing Bore [Min] | 0.875 in |
| Bushing Series | 3020 |
| Sprocket Style | B |
| Width Across Teeth | 0.575 in |
| Length Through Bore | 2 in |
| Chain Pitch | 1 in |
| Bushing Bore [Max] | 3 in |
| Material | Steel |
| Type | B |
| No. of Strands Across | 1 |
| Hub Dia. | 5 1/4 in |
| Outside Dia. | 12.03 in |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 11.474 in |
| No. of Teeth | 36 |
| Weight | 17.2 LB |
| EAN or UPC | 782475679621 |

