Skip to content Skip to navigation menu
Taperlock Sprocket

80BTL29 2517

Taperlock Sprocket
Item #103617238
  • Sprocket for #80 Single Strand Chain
  • 29 Teeth
  • 9.80" Outside Diameter
  • Requiring a 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 11/16"
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sprocket for #80 Single Strand Chain
  • 29 Teeth
  • 9.80" Outside Diameter
  • Requiring a 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 11/16"

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Bushing Type Taperlock
Length Through Bore 1.75 in
No. of Teeth 29
Hardened Teeth Without Hardened Teeth
Width Across Teeth 0.575 in
Type B
Hub Dia. 4 1/4 in
Bushing Bore [Min] 0.5 in
Chain No. 80
Sprocket Style B
No. of Strands Across 1
Bushing Series 2517
Outside Dia. 9.795 in
Chain Pitch 1 in
Overall Length 1.75 in
Inch/Metric Inch
Bushing Bore [Max] 2.5 in
Pitch Diameter 9.249 in
Material Steel
Weight 10.88 LB
EAN or UPC 782475595198
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison