- # 80 Single Strand
- 21 Teeth
- With Hardened Teeth
- 3020 Taperlock Bushing Required
| Length Through Bore | 1.75 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Bushing Type | Taperlock |
| Bushing Bore [Min] | 0.875 in |
| No. of Teeth | 21 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Bushing Series | 3020 |
| Chain Pitch | 1 in |
| Outside Dia. | 7.235 in |
| Material | Steel |
| Type | B |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 6.71 in |
| Bushing Bore [Max] | 3 in |
| Hub Dia. | 4 1/4 in |
| Weight | 6.12 LB |
| EAN or UPC | 782475661671 |

