- 80 Single Strand Chain, 54 Teeth, B Style, Steel Sprocket
| Material | Steel |
| Bore Range [Min] | 1 in |
| Length Through Bore | 1.938 in |
| No. of Teeth | 54 |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Pitch Diameter | 17.198 in |
| Bore Range [Max] | 3.5 in |
| Hub Length Thru | 1.359 in |
| Sprocket Style | B |
| Outside Dia. | 17.77 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5 1/4 in |
| Width Across Teeth | 0.575 in |
| Weight | 44.7 LB |
| EAN or UPC | 782475057009 |

