- 80 Single Strand Chain, 40 Teeth, B Style, Steel Sprocket
| Outside Dia. | 13.31 in |
| Sprocket Style | B |
| Hub Length Thru | 1 23/64 in |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 12.746 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.9375 in |
| Bore Range [Max] | 3.25 in |
| No. of Teeth | 40 |
| Material | Steel |
| Chain Pitch | 1 in |
| Hub Dia. | 4 3/4 in |
| Weight | 22.9 LB |
| EAN or UPC | 782475056972 |

