- 80 Single Strand Chain, 35 Teeth, B Style, Steel Sprocket
| Hub Dia. | 4 3/4 in |
| Width Across Teeth | 0.575 in |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Length Through Bore | 1.9375 in |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 11.71 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Pitch Diameter | 11.156 in |
| Bore Range [Max] | 3.25 in |
| Hub Length Thru | 1 23/64 in |
| Bore Range [Min] | 1 in |
| Weight | 22.2 LB |
| EAN or UPC | 782475058501 |

