- 80 Single Strand Chain, 19 Teeth, B Style, Steel Sprocket
| No. of Teeth | 19 |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Pitch Diameter | 6.076 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| Sprocket Style | B |
| Bore Range [Max] | 2.75 in |
| Bore Range [Min] | 0.75 in |
| Hub Length Thru | 47/64 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.5 in |
| Chain Pitch | 1 in |
| Width Across Teeth | 0.575 in |
| Outside Dia. | 6.59 in |
| Weight | 8.8 LB |
| EAN or UPC | 782475056866 |

