- 80 Single Strand Chain, 16 Teeth, B Style, Steel Sprocket
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.126 in |
| Chain Pitch | 1 in |
| No. of Teeth | 16 |
| Length Through Bore | 1.5 in |
| Hub Length Thru | 47/64 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Hub Dia. | 3 7/8 in |
| Outside Dia. | 5.63 in |
| Material | Steel |
| Sprocket Style | B |
| Bore Range [Max] | 2.625 in |
| Bore Range [Min] | 0.75 in |
| Weight | 6.1 LB |
| EAN or UPC | 782475056835 |

