- 80 Single Strand Chain, 35 Teeth, A Style, Steel Sprocket
| Chain No. | 80 |
| No. of Teeth | 35 |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.575 in |
| Hub Length Thru | N/A |
| Bore Range [Max] | N/A |
| Outside Dia. | 11.71 in |
| Sprocket Style | A |
| Bore Range [Min] | 1 in |
| Hub Projection | N/A |
| Chain Pitch | 1 in |
| Material | Steel |
| Pitch Diameter | 11.474 in |
| No. of Strands Across | 1 |
| Hub Dia. | N/A |
| Weight | 14.2 LB |
| EAN or UPC | 782475053346 |

