- 1 1/4" Pitch
- Size XXH
- 80" Pitch Length
- 2" Belt Width
- 64 Teeth
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
| Belt Style | Single Sided |
| Pitch | 1.25 in |
| Belt Size | XXH |
| Material | Neoprene |
| Weight | 3.7 LB |
| EAN or UPC | 782475171873 |

