- 8 Grooves
- 71" Outside Diameter
- 8V Belt Size
- 7060 Bushing Required
- 4 15/16" to 7" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 4.9375 in |
| Bushing Series | 7060 |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Length Through Bore | 6 in |
| Type | A3 |
| Bore Range [Max] | 7 in |
| Belt Size | 8V |
| Overall Length | 9.37 in |
| Belt Match | 1, 8 |
| No. of Grooves | 8 |
| 8V Pitch Dia. | 70.8 in |
| Outside Dia. | 71 in |
| Weight | 1314.6 LB |
| EAN or UPC | 782475705566 |

