- 8 Grooves
- 15" Outside Diameter
- 8V Belt Size
- 4545 Bushing Required
- 1 15/16" to 4 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 8 |
| M | 3.37 in |
| Bore Range [Min] | 1.9375 in |
| Type | A2 |
| Belt Match | 1, 8 |
| Overall Length | 9.37 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 4.5 in |
| Bushing Type | Taperlock |
| Bushing Series | 4545 |
| E (Knuckle Width) | 1.5 in |
| Belt Size | 8V |
| Outside Dia. | 15 in |
| Length Through Bore | 4.5 in |
| 8V Pitch Dia. | 14.8 in |
| Weight | 165.0 LB |
| EAN or UPC | 782475082131 |

