- 8 Grooves
- 8 1/2" Outside Diameter
- 5V Belt Size
- 3030 Bushing Required
- 15/16" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | 5V |
| E (Knuckle Width) | 1 in |
| Bore Range [Max] | 3.25 in |
| Overall Length | 5.81 in |
| Length Through Bore | 3 in |
| Bore Range [Min] | 0.9375 in |
| No. of Grooves | 8 |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Outside Dia. | 8.5 in |
| Type | A1 |
| M | 1.81 in |
| Bushing Series | 3030 |
| Belt Match | 1, 8 |
| Weight | 41.92 LB |
| EAN or UPC | 782475085552 |

