- 8 Grooves
- 11.8" Outside Diameter
- 5V Belt Size
- 3535 Bushing Required
- 1 3/16" to 3 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Belt Match | 1, 8 |
| Belt Size | 5V |
| Bushing Series | 3535 |
| No. of Grooves | 8 |
| Length Through Bore | 3.5 in |
| Overall Length | 5.81 in |
| Bore Range [Min] | 1.1875 in |
| Type | A1 |
| Outside Dia. | 11.8 in |
| M | 1.31 in |
| Bore Range [Max] | 3.9375 in |
| Bushing Type | Taperlock |
| E (Knuckle Width) | 1 in |
| Weight | 85.2 LB |
| EAN or UPC | 782475085576 |

