- 8 Grooves
- 6" Outside Diameter
- 3V Belt Size
- 2517 Bushing Required
- 1/2" to 2 11/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 6 in |
| 3V Pitch Dia. | 5.95 in |
| Overall Length | 3.53 in |
| M | 1.53 in |
| Type | A1 |
| E (Knuckle Width) | 0.25 in |
| Bore Range [Max] | 2.6875 in |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 8 |
| Length Through Bore | 1.75 in |
| Belt Size | 3V |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| No. of Grooves | 8 |
| Bushing Series | 2517 |
| Weight | 10.73 LB |
| EAN or UPC | 782475086726 |

