- 8 Grooves
- 19" Outside Diameter
- 3V Belt Size
- 3535 Bushing Required
- 1 3/16" to 3 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Overall Length | 3.53 in |
| No. of Grooves | 8 |
| Bore Range [Max] | 3.9375 in |
| Type | A3 |
| 3V Pitch Dia. | 18.95 in |
| Belt Match | 1, 8 |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Bore Range [Min] | 1.1875 in |
| Outside Dia. | 19 in |
| Bushing Type | Taperlock |
| Bushing Series | 3535 |
| Length Through Bore | 3.5 in |
| M | 0.03 in |
| Weight | 71.0 LB |
| EAN or UPC | 782475086764 |

