- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 0.875 in |
| Outside Dia. | 14 in |
| Type | A3 |
| Length Through Bore | 2.75 in |
| No. of Grooves | 8 |
| Overall Length | 3.53 in |
| M | 1.25 in |
| 3V Pitch Dia. | 13.95 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 0.05 in |
| Bushing Series | E |
| Bushing Length thru Bore Less Flange | 1.63 in |
| Belt Match | 1, 8 |
| Belt Size | 3V |
| Bore Range [Max] | 3.5 in |
| Bushing Type | QD |
| Weight | 40.75 LB |
| EAN or UPC | 782475152995 |

