- 8 Grooves
- 10.6" Outside Diameter
- 3V Belt Size
- 3020 Bushing Required
- 7/8" to 3 1/4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Type | Taperlock |
| M | 1.03 in |
| Length Through Bore | 2 in |
| Bore Range [Max] | 3.25 in |
| 3V Pitch Dia. | 10.55 in |
| Inch/Metric | Inch |
| Bushing Series | 3020 |
| Overall Length | 3.53 in |
| E (Knuckle Width) | 0.5 in |
| Belt Size | 3V |
| Belt Match | 1, 8 |
| Type | A2 |
| Outside Dia. | 10.6 in |
| No. of Grooves | 8 |
| Bore Range [Min] | 0.875 in |
| Weight | 28.68 LB |
| EAN or UPC | 782475086740 |

