- 7" Outside Diameter
- 5" Face Width
- Crown Face Split Pulley
- SF Bushing Required
- 1/2" to 2 7/16" Bore Range
| Outside Dia. | 7 in |
| Has Lagging | No |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Pulley Type | Split |
| Bore Range [Max] | 2.4375 in |
| Bushing Series | SF |
| Lagging Type | None |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Weight | 6.878 LB |
| EAN or UPC | 782475129133 |

