
- Size 7S Coupling Flange
- Bored to 11/16"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
Lock Type | Setscrew |
Outside Dia. | 4.625 in |
Hub Dia. | 2 13/16 in |
RPM [Max] | 5,250 rpm |
Bore Size | 0.6875 in |
Material | Cast Iron |
Hub Length | 11/16 in |
Coupling Size | 7S |
Set Screw | Yes |
Keyway Size | 3/16 x 3/32 |
Length Through Bore | 1.84375 in |
Weight | 2.6 LB |
EAN or UPC | 782475876129 |
