- Size 7SC Spacer Hub
- 1 3/16" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Outside Dia. | 2.8125 in |
| Material | Steel |
| Coupling Size | 7SC |
| Bore Size | 1.1875 in |
| RPM [Max] | 5250 rpm |
| Size of Cap Screws | 1/4" x 1 7/8" |
| No. of Cap Screws | 4 |
| Length | 1 15/32 in |
| Weight | 2.0 LB |
| EAN or UPC | 782475875658 |

