- 7 Grooves
- 10.9 in Outside Diameter
- C Belt Size
- F Bushing Required
| Bushing Series | F |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Size | C |
| Length Through Bore | 3.625 in |
| No. of Grooves | 7 |
| Outside Dia. | 10.9 in |
| C Pitch Dia. | 10.9 in |
| Material | Cast Iron |
| Overall Length | 7.375 in |
| Weight | 67.0 LB |
| EAN or UPC | 781568512784 |

