- 1/5" Pitch
- XL Belt Size
- 3/8" or 1/4" Belt Width
- 72 Teeth
- 4.584" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Type | Reborable |
| Hub Projection | 0.44 in |
| Finished Bore | N/A |
| Hub Dia. | 1 1/2 in |
| No. of Teeth | 72 |
| Belt Pitch | 0.2 in |
| Length Through Bore | 1 in |
| Bore Range [Min] | 0.375 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Belt Size | XL |
| Pitch Diameter | 4.584 in |
| Outside Dia. | 4.564 in |
| Belt Width | 0.375 in, 0.25 in |
| Bore Range [Max] | 1.1875 in |
| Type | D-2 |
| Weight | 2.81 LB |
| EAN or UPC | 782475087907 |

