- Sprocket for 70TT Torque-Tamer
- 80 Chain
- 27 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Sprocket Pitch Diameter | 8.614 in |
| Chain No. | 80 |
| Use With | 70TT |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| No. of Teeth | 27 |
| Outside Dia. | 9.16 in |
| Weight | 6.49 LB |
| EAN or UPC | 782475264056 |

