- 6" Outside Diameter
- 5" Face Width
- Straight Face Split Pulley
- Requiring SF Bushing w/a Min Bore of 3/4" & a Max Bore of 2 7/16"
| Face Type | Straight Face |
| Bushing Type | Split Taper |
| Lagging Type | None |
| Pulley Type | Split |
| Lagging Groove Type | N/A |
| Has Lagging | No |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.4375 in |
| Outside Dia. | 6 in |
| Bushing Series | SF |
| Weight | 5.95 LB |
| EAN or UPC | 782475129744 |

