Skip to content Skip to navigation menu
Conveyor Pulley

6X38CR DRUM SF

Conveyor Pulley
Item #101847944
  • 6" Outside Diameter
  • 38" Face Width
  • Crown Face Drum Pulley
  • Requiring SF Bushing w/a Min Bore of 1/2" & a Max Bore of 2 7/16"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Outside Diameter
  • 38" Face Width
  • Crown Face Drum Pulley
  • Requiring SF Bushing w/a Min Bore of 1/2" & a Max Bore of 2 7/16"
Has Lagging No
Bore Range [Min] 0.5 in
Lagging Type None
Outside Dia. 6 in
Lagging Groove Type N/A
Bushing Series SF
Face Type Crown Face
Bushing Type QD®
Bore Range [Max] 2.4375 in
Pulley Type Drum
Weight 54.0 LB
EAN or UPC 782475531509
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison